Beli r134a manifold di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BLACKMAX A/C Pressure Regulator Manifold Gauge Set (Regulator Tekanan Ac)
    Mulai

    Rp5.999.900

    BLACKMAX A/C Pressure Regulator Manifold Gauge Set (Regulator Tekanan Ac)
    Deskripsi:
    Analog manifold gauge kits contain an analog manifold and various connectors, hoses, and other parts that help connect gauges to HVAC systems.
  2. monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)
    Mulai

    Rp1.699.900

    monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)
    Deskripsi:
    For R134a car air conditioners
    atribut:
    • Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
    • Hose Length (mm): About 1410
    • Dimensions (Width W x Height H) (mm): 170×225
    • Pressure gauge (kPa): 0-3400 (high pressure side)
    • Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
    • Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
    • Gauge Diameter (Φmm): 80
    • Compound meter (kPa): -100 to 1700 (low pressure side)
    • Refrigerant Used: R134a
  3. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  4. SUPERCOOL A/C Charging Kit Diagnostic Tools (Peralatan Pengisian Freon)
    Mulai

    Rp3.699.900

    SUPERCOOL A/C Charging Kit Diagnostic Tools (Peralatan Pengisian Freon)
    Deskripsi:
    Manifold gauge sets, sometimes called HVAC gauges or refrigeration gauges, diagnose and repair refrigerators or cooling systems. They measure both low- and high-refrigerant pressure with either digital or mechanical gauges to troubleshoot issues such as leaks or to help when evacuating and recharging a system.
    atribut:
    • Application: Automotive A/C
    • Material: Aluminium, Brass, Steel
    • Number of Pieces: 5
    • Package Quantity: 1
  5. ASADA Manifold Kit (for R407C, R404A, R507A, R134A) (Pengukur Tekanan AC)
    Mulai

    Rp3.499.900

    ASADA Manifold Kit (for R407C, R404A, R507A, R134A) (Pengukur Tekanan AC)
    Deskripsi:
    "Handle" A large and easy-to-use handle that opens the flow rate in one and a half turns. (Side type)"Double O-ring valve, high quality nylon packing" Excellent operability and airtightness."Sliding piston" The sliding type makes it easy to replace the piston."Guideline" Accurate guideline by adopting needle shake prevention technology."Gauge" Uses a reinforced crystal gauge with excellent impact resistance. Saturation temperature scale, with zero adjustment screw."Body" A forged brass body with strength and durability.Uses a plus II hose.Check the pressure and temperature of the system, etc. Check the system for vacuuming and drying. Refrigerant filling the system
    atribut:
    • Gauge Diameter (mm): 68
    • High Pressure Compound Gauge (MPa): 0 to 3.5
    • High Pressure Gauge (MPa): 0 to 3.5
    • Low Pressure Compound Gauge (MPa): -0.1 to 1.7
    • Port Size: 1/4 flare (UNF7/16-20 thread)
  6. Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Deskripsi:
    Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
  7. BLACKMAX Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp5.799.900

    BLACKMAX Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
    atribut:
    • UNSPSC: 23151820
    • Gauges High Side Red: 0 to 800
    • Gauges Low Side Blue (in Hg-psi): 30 to 500
    • Hose Length (inch): 60
    • Material: Aluminium
    • Product Type: Mechanical Manifold Gauge Set
    • Standards: UL/SAE
  8. Imperial Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Imperial Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
  9. DAYTON Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp1.799.900

    DAYTON Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
    atribut:
    • UNSPSC: 41112403
    • Hose Length (inch): 72
    • Product Type: Mechanical Manifold Gauge Set
  10. Value Manifold Set (Pengukur Tekanan AC)
    Mulai

    Rp899.900

    Value Manifold Set (Pengukur Tekanan AC)
    Deskripsi:
    The Manifold Value VMG-2-R32 is a high-quality manifold gauge specifically designed for R32, R410a, R134a, and R407c refrigerants. It is equipped with two 68mm gauges, high pressure 800 psi (red) and low pressure 550 psi (blue), and 3 charging hoses.
    atribut:
    • Gauge Diameter (mm): 68
    • Hose Length (cm): 120 x 3pcs (red, blue, yellow)
  11. monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)
    Mulai

    Rp1.499.900

    monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)
    Deskripsi:
    Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerant
    atribut:
    • Compound Gauge (MPa): -1 to 3.8 (low pressure side)
    • Pressure (MPa): -1 to 5.3 (high pressure side)
    • External Dimensions (mm): 120×230
    • Accessories: Charge hose (red, blue, yellow x 1 each), storage case
    • Hose Length (mm): Approximately 920
    • Body Material: (Manifold) Aluminium, (Fitting) Brass
    • Connection Diameter: (Charge Hose) 5/16 Flare
    • Connection Port Diameter: (Manifold kit body) 5/16 flare
    • Coolant: R410A, R32
    • Gauge Diameter (Φmm): 80
    • Material (Hose): NBR
    • Mounting Screw: 1/8NPT
    • Normal Pressure (MPa): 5.5
    • Purpose: For R410A/R32 Refrigerant
  12. JB INDUSTRIES Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp3.199.900

    JB INDUSTRIES Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
  13. KRISBOW Testing Manifold (Pengukur Tekanan AC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  14. Tasco Manifold Gauge (Pengukur Tekanan AC)
    Mulai

    Rp2.699.900

    Tasco Manifold Gauge (Pengukur Tekanan AC)
    Deskripsi:
    - The signature of TASCO Black - Light-weight Strong forged Aluminum body with Sight Glass - 4 O-ring : Leak Proof - 80mm. class 1.6 vibration free gauges and gauges boots - TPR knobs - Anodized fittings stain resistant black hose - R12, R22, R134a, R404a
    atribut:
    • Hose Capacity (psi): working pressure : 600, Bursting pressure 3000
    • Fitting (inch): SAE 1/4
  15. Value Double Manifold (Pengukur Tekanan AC)
    Mulai

    Rp1.199.900

    Value Double Manifold (Pengukur Tekanan AC)
    Deskripsi:
    Value VRM2-B-0401 adalah sebuah manifold gauge set yang digunakan untuk mengukur tekanan refrigeran pada sistem pendingin, seperti AC. Manifold ini dirancang untuk digunakan dengan berbagai jenis refrigeran termasuk R22, R134a, R407c, dan R410a/R32. Produk ini dilengkapi dengan dua buah pressure gauge dengan skala 550 psi dan 800 psi serta memiliki diameter gauge 68 mm. Manifold gauge set ini biasanya dijual dalam satu set lengkap dengan koper untuk penyimpanan dan perlindungan
    atribut:
    • Number of Hoses: 3pcs (Blue, red, yellow)
    • Gauge Diameter (mm): 68
    • Refrigerant: R410a, R22, R134a, R407c, R32
    • Pressure Scale (psi): 550 & 800
  16. CP Brass Manifold Gauge Set
    Mulai

    Rp499.900

    CP Brass Manifold Gauge Set
    Deskripsi:
    Fungsi dari manifold gauge adalah untuk mengukur tekan negatif maupun tekanan positif dan digunakan untuk memperbaiki pendingan pada AC atau kulkas.
  17. YELLOW JACKET Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp2.899.900

    YELLOW JACKET Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
  18. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  19. ASADA Manifold Kit (for R12, R22, R502) (Pengukur Tekanan AC)
    61%
    Mulai

    Rp1.499.900

    ASADA Manifold Kit (for R12, R22, R502) (Pengukur Tekanan AC)
    Deskripsi:
    "Handle" A large and easy-to-use handle that opens the flow rate in one and a half turns. (Side type)"Double O-ring valve, high quality nylon packing" Excellent operability and airtightness."Sliding piston" The sliding type makes it easy to replace the piston."Guideline" Accurate guideline by adopting needle shake prevention technology."Gauge" Uses a reinforced crystal gauge with excellent impact resistance. Saturation temperature scale, with zero adjustment screw."Body" A forged brass body with strength and durability.Uses a plus II hose.Check the pressure and temperature of the system, etc. Check the system for vacuuming and drying. Refrigerant filling the system
    atribut:
    • Gauge Diameter (mm): 68
    • High Pressure Compound Gauge (MPa): -0.1 to 3.4
    • Low Pressure Compound Gauge (MPa): -0.1 to 2.4
    • Port Size: 1/4 flare (UNF7/16-20 thread)
Daftar Harga r134a manifold Terbaru October 2026
BLACKMAX A/C Pressure Regulator Manifold Gauge Set (Regulator Tekanan Ac)Rp5.999.900
monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)Rp1.699.900
KYORITSU Tang Ampere Digital ACRp1.699.900
SUPERCOOL A/C Charging Kit Diagnostic Tools (Peralatan Pengisian Freon)Rp3.699.900
ASADA Manifold Kit (for R407C, R404A, R507A, R134A) (Pengukur Tekanan AC)Rp3.499.900
Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)Rp2.799.900
BLACKMAX Manifold Gauge Sets (Pengukur Tekanan AC)Rp5.799.900
Imperial Manifold Gauge Sets (Pengukur Tekanan AC)Rp2.799.900
DAYTON Manifold Gauge Sets (Pengukur Tekanan AC)Rp1.799.900
Value Manifold Set (Pengukur Tekanan AC)Rp899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)